Carriage Bolt, PK10

VALUE BRAND| Zoro #: G1133526| Mfr #: 1VE23

$10.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1133526 Mfr #: 1VE23
Finish: PlainMaterial: 18-8 Stainless Steel
Head Type: RoundItem: Carriage Bolt
Neck Type: SquareMeets/Exceeds: ANSI/ASME B18.5
Thread Size: 3/8"-16Length: 2-3/4"
Drill Size: 25/64"Head Dia.: 0.844"
Head Height: 0.203"Square Height: 0.188"
Square Width: 0.368"Tensile Strength: 100, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Carriage Bolt, Square Neck, Round Head, 18-8 Stainless Steel, Plain, Size 3/8-16, Length 2 3/4 In, Head Diameter 0.844 In, Head Height 0.203 In, Square Width 0.368 In, Square Height 0.188 In, Drill Size 25/64 In, Meets/Exceeds ANSI/ASME B18.5, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.