Carriage Bolt, PK10

VALUE BRAND| Zoro #: G0633105| Mfr #: 1VE30

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0633105 Mfr #: 1VE30
Finish: PlainMaterial: 18-8 Stainless Steel
Head Type: RoundItem: Carriage Bolt
Neck Type: SquareMeets/Exceeds: ANSI/ASME B18.5
Thread Size: 1/2"-13Length: 1"
Drill Size: 33/64"Head Dia.: 1.032" to 1.094"
Head Height: 0.250" to 0.270"Square Height: 0.250" to 0.281"
Square Width: 0.492" to 0.515"Tensile Strength: 100 to 150 KSI
Country of Origin (subject to change): Taiwan

Product Description

Carriage Bolt, Square Neck, Round Head, 18-8 Stainless Steel, Plain, Size 1/2-13, Length 1 In, Head Diameter 1.094 In, Head Height 0.266 In, Square Width 0.492 In, Square Height 0.250 In, Drill Size 33/64 In, Meets/Exceeds ANSI/ASME B18.5, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.