Carriage Bolt, PK5

VALUE BRAND| Zoro #: G0694687| Mfr #: 1VE27

$8.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0694687 Mfr #: 1VE27
Finish: PlainMaterial: 18-8 Stainless Steel
Head Type: RoundItem: Carriage Bolt
Neck Type: SquareMeets/Exceeds: ANSI/ASME B18.5
Thread Size: 3/8"-16Length: 4-1/2"
Drill Size: 25/64"Head Dia.: 0.782" to 0.844"
Head Height: 0.188" to 0.208"Square Height: 0.188" to 0.219"
Square Width: 0.368" to 0.388"Tensile Strength: 100 to 150 KSI
Country of Origin (subject to change): Taiwan

Product Description

Carriage Bolt, Square Neck, Round Head, 18-8 Stainless Steel, Plain, Size 3/8-16, Length 4 1/2 In, Head Diameter 0.844 In, Head Height 0.203 In, Square Width 0.368 In, Square Height 0.188 In, Drill Size 25/64 In, Meets/Exceeds ANSI/ASME B18.5, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.