JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Carriage Bolt, PK5

VALUE BRAND| Zoro #: G1995314| Mfr #: 1VE28

$8.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1995314 Mfr #: 1VE28
Material: 18-8 Stainless SteelHead Type: Round
Neck Type: SquareFinish: Plain
Item: Carriage BoltMeets/Exceeds: ANSI/ASME B18.5
Thread Size: 3/8"-16Length: 5"
Drill Size: 25/64"Head Dia.: 0.844"
Head Height: 0.203"Square Height: 0.188"
Square Width: 0.368"Tensile Strength: 100, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Carriage Bolt, Square Neck, Round Head, 18-8 Stainless Steel, Plain, Size 3/8-16, Length 5 In, Head Diameter 0.844 In, Head Height 0.203 In, Square Width 0.368 In, Square Height 0.188 In, Drill Size 25/64 In, Meets/Exceeds ANSI/ASME B18.5, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.