Shop Alternate Products
This Product is Discontinued
Zoro Select
Carriage Bolt, PK5 (Discontinued)
Mfr # 1VE36
Zoro # G0243512
This Product is Discontinued
Key Features
- Thread Size 1/2"-13
- Fastener Length 3 in
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square