Carriage Bolt, SS, 1/4-20x3 L, Pk25

VALUE BRAND| Zoro #: G1565505| Mfr #: 1VB89

$11.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1565505 Mfr #: 1VB89
Finish: PlainMaterial: 18-8 Stainless Steel
Head Type: RoundItem: Carriage Bolt
Neck Type: SquareMeets/Exceeds: ANSI/ASME B18.5, RoHS compliant
Thread Size: 1/4"-20Length: 3"
Drill Size: 17/64"Head Dia.: 0.563" to 0.594"
Head Height: 0.125" to 0.145"Square Height: 0.125" to 0.156"
Square Width: 0.245" to 0.260"Tensile Strength: 100 to 150 KSI
Country of Origin (subject to change): Taiwan

Product Description

Carriage Bolt, Square Neck, Round Head, 18-8 Stainless Steel, Plain, Size 1/4-20, Length 3 In, Head Diameter 0.594 In, Head Height 0.114 In, Square Width 0.245 In, Square Height 0.125 In, Drill Size 17/64 In, Meets/Exceeds ANSI/ASME B18.5, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.