Carriage Bolt, Zinc, 1/2-13x2 L, Pk50

VALUE BRAND| Zoro #: G0833673| Mfr #: 1LU52

$13.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0833673 Mfr #: 1LU52
Head Height: 0.250"Head Dia.: 1.032"
Finish: ZincSquare Height: 0.250"
Thread Size: 1/2"-13Drill Size: 33/64"
Material: Low Carbon SteelTensile Strength: 60, 000 psi
Head Type: RoundItem: Carriage Bolt
Neck Type: SquareSquare Width: 0.492"
Grade: ALength: 2"
Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Zinc Plated, Size 1/2-13, Length 2 In, Head Diameter 1.032 In, Head Height 0.250 In, Square Width 0.492 In, Square Height 0.250 In, Drill Size 33/64 In, Tensile Strength 60, 000, For Use With Grade A Zinc Nuts, Grade A, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.