Carriage Bolt, Zinc, 1/2-13x3 L, Pk50

VALUE BRAND |Zoro #: G0654263|Mfr #: 1LU54

$16.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0654263 Mfr #: 1LU54
Head Height: 0.250"Head Dia.: 1.032"
Finish: ZincSquare Height: 0.250"
Thread Size: 1/2"-13Drill Size: 33/64"
Material: Low Carbon SteelTensile Strength: 60, 000 psi
Head Type: RoundItem: Carriage Bolt
Neck Type: SquareSquare Width: 0.492"
Grade: ALength: 3"
Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Zinc Plated, Size 1/2-13, Length 3 In, Head Diameter 1.032 In, Head Height 0.250 In, Square Width 0.492 In, Square Height 0.250 In, Drill Size 33/64 In, Tensile Strength 60, 000, For Use With Grade A Zinc Nuts, Grade A, Package 50

Product Reviews

Save 15% when you sign up for Z-mail.