20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Carriage Bolt, Zinc, 1/2-13x7 L, Pk25

VALUE BRAND| Zoro #: G1334155| Mfr #: 1LU60

$19.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1334155 Mfr #: 1LU60
Head Height: 0.250"Head Dia.: 1.032"
Finish: zincSquare Height: 0.250"
Thread Size: 1/2"-13Drill Size: 33/64"
Material: Low carbon steelTensile Strength: 60, 000 PSI
Head Type: RoundItem: Carriage Bolt
Neck Type: SquareSquare Width: 0.492"
Grade: ALength: 7"
Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Zinc Plated, Size 1/2-13, Length 7 In, Head Diameter 1.032 In, Head Height 0.250 In, Square Width 0.492 In, Square Height 0.250 In, Drill Size 33/64 In, Tensile Strength 60,000, For Use With Grade A Zinc Nuts, Grade A, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.