Shop Alternate Products
This Product is Discontinued
Zoro Select
Carriage Bolt, Zinc, 1/2-13x8 L, Pk25 (Discontinued)
Mfr # 1LU62
Zoro # G0573237
This Product is Discontinued
Key Features
- Thread Size 1/2"-13
- Fastener Length 8 in
- Material Low Carbon Steel
- Finish Zinc
- Neck Type Square