Carriage Bolt, Zinc, 1/4-20x4L, Pk100

VALUE BRAND| Zoro #: G0668927| Mfr #: 141686

$10.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0668927 Mfr #: 141686
Head Height: 0.125"Head Dia.: 0.563"
Finish: ZincSquare Height: 0.125"
Square Width: 0.245"Thread Size: 1/4"-20
Drill Size: 17/64"Material: Low Carbon Steel
Tensile Strength: 60, 000 psiHead Type: Round
Item: Carriage BoltNeck Type: Square
Grade: ALength: 4"
Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Zinc Plated, Size 1/4-20, Length 4 In, Head Diameter 0.563 In, Head Height 0.125 In, Square Width 0.245 In, Square Height 0.125 In, Drill Size 17/64 In, Tensile Strength 60, 000, For Use With Grade A Zinc Nuts, Grade A, Package 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.