JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Carriage Bolt, Zinc, 1/4-20x8L, Pk100

VALUE BRAND| Zoro #: G0521376| Mfr #: 1LE97

$31.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0521376 Mfr #: 1LE97
Square Height: 0.125"Finish: zinc
Material: Low carbon steelNeck Type: Square
Square Width: 0.245"Drill Size: 17/64"
Item: Carriage BoltHead Height: 0.125"
Head Type: RoundThread Size: 1/4"-20
Head Dia.: 0.563"Tensile Strength: 60, 000 PSI
Grade: ALength: 8"
Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Zinc Plated, Size 1/4-20, Length 8 In, Head Diameter 0.563 In, Head Height 0.125 In, Square Width 0.245 In, Square Height 0.125 In, Drill Size 17/64 In, Tensile Strength 60,000, For Use With Grade A Zinc Nuts, Grade A, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.