Carriage Bolt, Zinc, 3/8-16x1, Pk100

VALUE BRAND| Zoro #: G1621374| Mfr #: 192583

$11.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1621374 Mfr #: 192583
Head Height: 0.188"Finish: Zinc
Thread Size: 3/8"-16Drill Size: 25/64"
Material: Low Carbon SteelTensile Strength: 60, 000 psi
Head Type: RoundItem: Carriage Bolt
Neck Type: SquareSquare Width: 0.368"
Square Height: 0.188"Head Dia.: 0.782"
Meets/Exceeds: ASME B18.5Grade: 2
Length: 1"Country of Origin (subject to change): Multiple

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Zinc Plated, Size 3/8-16, Length 1 In, Head Diameter 0.782 In, Head Height 0.188 In, Square Width 0.368 In, Square Height 0.188 In, Drill Size 25/64 In, Tensile Strength 60, 000, For Use With Grade A Zinc Nuts, Grade A, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.