Carriage Bolt, Zinc, 5/16-18x6L, Pk50

VALUE BRAND| Zoro #: G1200543| Mfr #: U08305.031.0600

$10.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1200543 Mfr #: U08305.031.0600
Thread Size: 5/16"-18Material: Low carbon steel
Neck Type: SquareDrill Size: 21/64"
Head Dia.: 0.688"Item: Carriage Bolt
Square Height: 0.156"Square Width: 0.307"
Head Type: RoundFinish: zinc
Head Height: 0.156"Tensile Strength: 60, 000 psi
Meets/Exceeds: ASME B18.5Grade: 2
Length: 6"Country of Origin (subject to change): Multiple

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Zinc Plated, Size 5/16-18, Length 6 In, Head Diameter 0.688 In, Head Height 0.156 In, Square Width 0.307 In, Square Height 0.156 In, Drill Size 21/64 In, Tensile Strength 60,000, For Use With Grade A Zinc Nuts, Grade A, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.