KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carriage Bolts, Steel, 5/16 In Dia., PK20

VALUE BRAND| Zoro #: G2034697| Mfr #: 4LVJ9

$2.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Carriage Bolts
Includes: Hex Nuts
Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2034697 Mfr #: 4LVJ9
Item: Carriage BoltsIncludes: Hex Nuts
Length: 1-1/4"Dia.: 5/16"
Gauge: 9Finish: Galvanized
Material: steelCountry of Origin (subject to change): China

Description

Carriage Bolts, Material Steel, 9, Galvanized Finish, 5/16 In. Dia., Length 1-1/4 In., Includes Hex Nuts, Package Quantity 20

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews