KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carrying Case, Front Loading, 2.1x3.1x10In

VALUE BRAND| Zoro #: G2273677| Mfr #: 4WPZ2

$51.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 3"
Belt Loop: Yes
Color: Tan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2273677 Mfr #: 4WPZ2
Overall Width: 3"Belt Loop: Yes
Color: TanOverall Depth: 10"
Manufacturers Warranty Length: 1 yr.Item: Soft Carrying Case
For Use With: Test Leads or Small MetersOverall Height: 2"
Features: Top Flap, Front LoadingMaterial: Leather
Footnotes: 2Country of Origin (subject to change): China

Description

Soft Carrying Case, Material Leather, Overall Height 2 In., Overall Width 3 In., Overall Depth 10 In., Color Tan, For Use With Test Leads or Small Meters, Features Top Flap, Front Loading, Belt Loop Yes, Manufacturers Warranty Length 1 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews