Carrying Case, Front Loading, 2.3x5.0x9 In

VALUE BRAND| Zoro #: G1849005| Mfr #: 4WPZ1

$44.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 5"
Belt Loop: Yes
Color: Tan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1849005 Mfr #: 4WPZ1
Overall Width: 5"Belt Loop: Yes
Color: TanOverall Depth: 9"
Manufacturers Warranty Length: 1 yr.Item: Soft Carrying Case
For Use With: Large Meters, Meter, AccessoriesOverall Height: 2-3/8"
Features: Top Flap, Front LoadingMaterial: Leather
Footnotes: 2Country of Origin (subject to change): China

Description

Soft Carrying Case, Material Leather, Overall Height 2-3/8 In., Overall Width 5 In., Overall Depth 9 In., Color Tan, For Use With Large Meters, Meter, Accessories, Features Top Flap, Front Loading, Belt Loop Yes, Manufacturers Warranty Length 1 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews