LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Carrying Case, Hard, 11.8 x14.5 x 4.3 In

VALUE BRAND| Zoro #: G1007955| Mfr #: 4WRZ8

$40.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1007955 Mfr #: 4WRZ8
Item: Hard Carrying CaseFeatures: Reinforced Corners, Diced Foam
Manufacturers Warranty Length: 1 yr.Color: black/silver
Material: PVC/AluminumOverall Width: 14-1/2"
Overall Height: 11-7/8"Overall Depth: 4-3/8"
Includes: HandleCountry of Origin (subject to change): China

Product Description

Hard Carrying Case, Material PVC/Aluminum, Overall Height 11-7/8 In., Overall Width 14-1/2 In., Overall Depth 4-3/8 In., Color Black/Silver, For Use With Various Test Instrument Products, Features Reinforced Corners, Diced Foam, Includes Handle, Manufacturers Warranty Length 1 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.