Carrying Case, Hard, 14.8 x19.7 x 4.1 In

VALUE BRAND| Zoro #: G0467381| Mfr #: 4WRZ9

$60.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: black/silver
Overall Depth: 4"
Item: Hard Carrying Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0467381 Mfr #: 4WRZ9
Color: black/silverOverall Depth: 4"
Item: Hard Carrying CaseOverall Width: 19-3/4"
Manufacturers Warranty Length: 1 yr.For Use With: Various Test Instrument Products
Features: Reinforced Corners, Diced FoamIncludes: Handle
Overall Height: 14-7/8"Material: PVC/Aluminum
Country of Origin (subject to change): China

Description

Hard Carrying Case, Material PVC/Aluminum, Overall Height 14-7/8 In., Overall Width 19-3/4 In., Overall Depth 4 In., Color Black/Silver, For Use With Various Test Instrument Products, Features Reinforced Corners, Diced Foam, Includes Handle, Manufacturers Warranty Length 1 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews