KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carrying Case, Soft, 10.0 x 8.0 x 3.0 In

VALUE BRAND| Zoro #: G1682624| Mfr #: 4WTA5

$17.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 8"
Item: Soft Carrying Case
Includes: Shoulder Strap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1682624 Mfr #: 4WTA5
Overall Width: 8"Item: Soft Carrying Case
Includes: Shoulder StrapFor Use With: Large Meters, Meter, Accessories
Color: BlackOverall Height: 10"
Features: Strap, Zipper, Internal DividerMaterial: Nylon
Overall Depth: 3"Manufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): China

Description

Soft Carrying Case, Material Nylon, Overall Height 10 In., Overall Width 8 In., Overall Depth 3 In., Color Black, For Use With Large Meters, Meter, Accessories, Features Strap, Zipper, Internal Divider, Includes Shoulder Strap, Manufacturers Warranty Length 1 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews