Carrying Case, Soft, Nylon, 6.1x4.3x10.3 In

VALUE BRAND| Zoro #: G2253544| Mfr #: 4WPH2

$12.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Overall Depth: 10-3/8"
Item: Soft Carrying Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2253544 Mfr #: 4WPH2
Color: BlackOverall Depth: 10-3/8"
Item: Soft Carrying CaseOverall Width: 4-3/8"
Manufacturers Warranty Length: 1 yr.For Use With: Large Meters, Meter, Accessories
Features: Detachable Front PouchFootnotes: 5
Overall Height: 6"Material: Nylon
Country of Origin (subject to change): China

Description

Soft Carrying Case, Material Nylon, Overall Height 6 In., Overall Width 4-3/8 In., Overall Depth 10-3/8 In., Color Black, For Use With Large Meters, Meter, Accessories, Features Detachable Front Pouch, Manufacturers Warranty Length 1 yr.

Reviews