KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carrying Case, Soft, Vinyl, 6.1x4.3x10.3 In

VALUE BRAND| Zoro #: G2314051| Mfr #: 4WPH3

$11.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 4-3/8"
Item: Soft Carrying Case
For Use With: Large Meters, Meter, Accessories
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2314051 Mfr #: 4WPH3
Overall Width: 4-3/8"Item: Soft Carrying Case
For Use With: Large Meters, Meter, AccessoriesColor: Black
Overall Height: 6"Features: Detachable Front Pouch
Material: vinylOverall Depth: 10-3/8"
Footnotes: 5Manufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): China

Description

Soft Carrying Case, Material Vinyl, Overall Height 6 In., Overall Width 4-3/8 In., Overall Depth 10-3/8 In., Color Black, For Use With Large Meters, Meter, Accessories, Features Detachable Front Pouch, Manufacturers Warranty Length 1 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews