KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carrying Case, Soft, Vinyl, 9.6x7.7 x3.3 In

VALUE BRAND| Zoro #: G0682613| Mfr #: 4WPJ5

$8.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 7-3/4"
Item: Soft Carrying Case
For Use With: Large Meters, Meter, Accessories
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0682613 Mfr #: 4WPJ5
Overall Width: 7-3/4"Item: Soft Carrying Case
For Use With: Large Meters, Meter, AccessoriesColor: Black
Overall Height: 9-5/8"Features: (3) Internal Pockets
Material: vinylOverall Depth: 3-3/8"
Footnotes: 1Manufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): China

Description

Soft Carrying Case, Material Vinyl, Overall Height 9-5/8 In., Overall Width 7-3/4 In., Overall Depth 3-3/8 In., Color Black, For Use With Large Meters, Meter, Accessories, Features (3) Internal Pockets, Manufacturers Warranty Length 1 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews