Cart, Folding Wire

VALUE BRAND| Zoro #: G2025956| Mfr #: 9510

$380.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2025956 Mfr #: 9510
Wheel Width: 3"Overall Width: 28-1/4"
Number of Spindles: 8Finish: Painted
Overall Height: 47-7/8"Handle Included: Yes
Wheel Diameter: 10"Item: Folding Wire Spool Cart
Features: Holds Up To 24 Spools of #12 AWG Wire or 16 Spools of #10 AWG Wire; Folds For Easy Storage; Pinless Design Eliminates Loose PartsColor: Green
Wheel Material: RubberLoad Capacity: 400 lb.
Wheel Type: PneumaticSpindle Dia.: 1/2"
Country of Origin (subject to change): United States

Product Description

Folding Wire Spool Cart, Load Capacity 400 lb., Number of Spindles 8, Spindle Dia. 1/2 In., Handle Included Yes, Material Steel, Overall Height 47-7/8 In., Overall Width 28-1/4 In., Wheel Material Rubber, Wheel Width 3 In., Wheel Diameter 10 In., Wheel Type Pneumatic, Color Green, Finish Painted, Features Holds Up To 24 Spools of #12 AWG Wire or 16 Spools of #10 AWG Wire; Folds For Easy Storage; Pinless Design Eliminates Loose Parts

Product Reviews

Save 15%. Sign up for Z-mail.