Cart with Cabinet, 2 Shelves, Black

VALUE BRAND| Zoro #: G0917357| Mfr #: 1DNP3

$597.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0917357 Mfr #: 1DNP3
Includes: Cabinet Lock w/Key, Power Surge OutletCaster Type: (4) 4" Swivel Casters (2 Locking)
Monitor Size: 27"Item: Cart with Cabinet
Height: 53-1/2"Material: Welded Steel
Color: BlackDepth: 27''
Display Type: CRTNumber of Shelves: 2
Width: 32"Country of Origin (subject to change): China

Product Description

Cart with Cabinet, Welded Steel, Black, Monitor Size 27", Display Type CRT, Number of Shelves 2, Height 53 1/2", Width 32", Depth 27", Caster Type (4) 4" Swivel Casters (2 Locking), Includes Cabinet Lock w/Key, Power Surge Outlet

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.