KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carton Staples, Coil, 1-1/4x5/8 L, PK24000

VALUE BRAND| Zoro #: G1807592| Mfr #: 4PMF2

$105.45 /pk

This item ships free. Details.Standard ground shipping.
Details:
Collation Type: Adhesive
Item: Carton Staples
Point Type: Sharp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1807592 Mfr #: 4PMF2
Collation Type: AdhesiveItem: Carton Staples
Point Type: SharpFor Use With: Bostitch Staplers
Color: CopperCoil Quantity: 1000
Staple Type: CoilMaterial: Copperized Metal
Crown: 1-1/4"Leg Length: 5/8"
Country of Origin (subject to change): China

Description

Carton Staples, Staple Type Coil, Collation Type Adhesive, Point Type Sharp, Crown 1-1/4 In., Leg Length 5/8 In., Coil Quantity 1000, Material Copperized Metal, Color Copper, For Use With Bostitch Staplers, Package Quantity 24000

Reviews