KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carton Staples, Stick, 1/2x5/16 L, PK100000

VALUE BRAND| Zoro #: G1880907| Mfr #: 4PMG3

$41.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stick Quantity: 100
Collation Type: Adhesive
Item: Carton Staples
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1880907 Mfr #: 4PMG3
Stick Quantity: 100Collation Type: Adhesive
Item: Carton StaplesPoint Type: Sharp
For Use With: Industrial Grade StaplersColor: Silver
Staple Type: StickMaterial: Galvanized Metal
Crown: 1/2"Leg Length: 5/16"
Country of Origin (subject to change): China

Description

Carton Staples, Staple Type Stick, Collation Type Adhesive, Point Type Sharp, Crown 1/2 In., Leg Length 5/16 In., Stick Quantity 100, Material Galvanized Metal, Color Silver, For Use With Industrial Grade Staplers, Package Quantity 100000

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews