BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Carton Staples, Stick, 7/16x1/2 L, PK100000

VALUE BRAND| Zoro #: G1635681| Mfr #: 4PMG1

$102.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Leg Length: 1/2"
Color: Silver
Item: Carton Staples
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1635681 Mfr #: 4PMG1
Leg Length: 1/2"Color: Silver
Item: Carton StaplesStick Quantity: 50
Collation Type: AdhesiveFor Use With: Industrial Grade Staplers
Material: Galvanized MetalPoint Type: Sharp
Crown: 7/16"Staple Type: Stick
Country of Origin (subject to change): China

Description

Carton Staples, Staple Type Stick, Collation Type Adhesive, Point Type Sharp, Crown 7/16 In., Leg Length 1/2 In., Stick Quantity 50, Material Galvanized Metal, Color Silver, For Use With Industrial Grade Staplers, Package Quantity 100000

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews