KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carton Staples, Stick, 7/16x3/8 L, PK100000

VALUE BRAND| Zoro #: G1422495| Mfr #: 4PMF9

$74.87 /pk

This item ships free. Details.Standard ground shipping.
Details:
Stick Quantity: 50
Collation Type: Adhesive
Item: Carton Staples
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1422495 Mfr #: 4PMF9
Stick Quantity: 50Collation Type: Adhesive
Item: Carton StaplesPoint Type: Sharp
For Use With: Industrial Grade StaplersColor: Silver
Staple Type: StickMaterial: Galvanized Metal
Crown: 7/16"Leg Length: 3/8"
Country of Origin (subject to change): China

Description

Carton Staples, Staple Type Stick, Collation Type Adhesive, Point Type Sharp, Crown 7/16 In., Leg Length 3/8 In., Stick Quantity 50, Material Galvanized Metal, Color Silver, For Use With Industrial Grade Staplers, Package Quantity 100000

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews