20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Carton Staples, Stick, 7/16x5/16L, PK100000

VALUE BRAND| Zoro #: G1377564| Mfr #: 4PMF8

$79.79 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1377564 Mfr #: 4PMF8
Stick Quantity: 50Item: Carton Staples
Leg Length: 5/16"Crown: 7/16"
Color: SilverMaterial: Galvanized Metal
Collation Type: AdhesiveStaple Type: Stick
Point Type: SharpCountry of Origin (subject to change): China

Product Description

Carton Staples, Staple Type Stick, Collation Type Adhesive, Point Type Sharp, Crown 7/16 In., Leg Length 5/16 In., Stick Quantity 50, Material Galvanized Metal, Color Silver, For Use With Industrial Grade Staplers, Package Quantity 100000

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.