WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Carton Truck, 400 lb. Cap, 44inL, 18inW

VALUE BRAND| Zoro #: G1148585| Mfr #: 2YA87

$180.71 /ea

This item ships free. DetailsStandard ground shipping
Details:
Caster Type: (4) Swivel
Frame Material: Steel
Overall Width: 18"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1148585 Mfr #: 2YA87
Caster Type: (4) SwivelFrame Material: Steel
Overall Width: 18"Includes: (5) Dividers
Finish: Powder CoatedColor: Black
Assembled/Unassembled: UnassembledDeck Width: 18"
Caster Width: 1-1/4"Caster Dia.: 5"
Load Capacity: 400 lb.Handle Included: No
Deck Material: SteelOverall Height: 30"
Deck Length: 44"Item: Carton Truck
Caster Material: PolyurethaneOverall Length: 44"
Country of Origin (subject to change): China

Product Description

Carton Truck, Load Capacity 400 lb., Overall Length 44 In., Overall Width 18 In., Overall Height 30 In., Caster Dia. 5 In., Caster Material Polyurethane, Caster Type (4) Swivel, Caster Width 1-1/4 In., Deck Material Steel, Deck Length 44 In., Deck Width 18 In., Frame Material Steel, Powder Coated Finish, Color Black, Handle Included No, Includes (5) Dividers, Assembled/Unassembled Unassembled

Product Reviews