Caster Brake Kit

VALUE BRAND| Zoro #: G2309772| Mfr #: 1KA69

$4.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use With: Swivel Casters
Item: Caster Brake Kit
Material: Stamped Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2309772 Mfr #: 1KA69
Frame Finish: Zinc PlatedMaterial: Stamped Steel
Wheel Dia.: 3", 4", 5"Item: Caster Brake Kit
Caster Brake Type: Side CamCountry of Origin (subject to change): Taiwan

Product Description

Caster Brake Kit, Side Cam Brake Type, Wheel Dia 3,4, and 5 In, Zinc Plate Finish, Stamped Steel Construction, For Use With Swivel Casters, For Non-NSF Certified Casters

Product Reviews