KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Brake Kit, Trailing End Type, 3 In

VALUE BRAND| Zoro #: G2473414| Mfr #: 1UHW3

$3.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Caster Brake Kit
Includes: Installation Hardware
For Use With: 13/16" and 1" Wide Swivel Casters
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2473414 Mfr #: 1UHW3
Item: Caster Brake KitIncludes: Installation Hardware
For Use With: 13/16" and 1" Wide Swivel CastersWheel Dia.: 3"
Material: Stamped SteelFrame Finish: Stainless Steel
Caster Brake Type: PedalCountry of Origin (subject to change): China

Description

Caster Brake Kit, Trailing End Type, Wheel Dia. (In.) 3, Stainless Steel Finish, Stamped Steel Construction, For Use With 13/16 and 1 In. Wide Swivel Casters, - Standards, Includes Installation Hardware and Instructions

Reviews