STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Caster Brake Kit, Trailing End Type, 4 In

VALUE BRAND| Zoro #: G0441287| Mfr #: 1UHW4

$6.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Caster Brake Kit
For Use With: 1" Wide Swivel Casters
Caster Brake Type: Pedal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0441287 Mfr #: 1UHW4
Item: Caster Brake KitFor Use With: 1" Wide Swivel Casters
Caster Brake Type: PedalIncludes: Installation Hardware
Wheel Dia.: 4"Frame Finish: Stainless Steel
Material: Stamped SteelCountry of Origin (subject to change): China

Description

Caster Brake Kit, Trailing End Type, Wheel Dia. (In.) 4, Stainless Steel Finish, Stamped Steel Construction, For Use With 1 In. Wide Swivel Casters, - Standards, Includes Installation Hardware and Instructions

Reviews