Caster Brake Kit, Trailing End Type, 5 In

VALUE BRAND| Zoro #: G2234382| Mfr #: 1UHW5

$6.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2234382 Mfr #: 1UHW5
Item: Caster Brake KitIncludes: Installation Hardware
Material: Stamped SteelCaster Brake Type: Pedal
Wheel Dia.: 5"Frame Finish: Stainless Steel
Country of Origin (subject to change): China

Product Description

Caster Brake Kit, Trailing End Type, Wheel Dia. (In.) 5, Stainless Steel Finish, Stamped Steel Construction, For Use With 1 In. Wide Swivel Casters, - Standards, Includes Installation Hardware and Instructions
Save 15%. Sign up for Z-mail.