KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Brake Kit, Tread Lock, 5 in, Steel

VALUE BRAND| Zoro #: G2347143| Mfr #: FB180500G

$4.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Caster Brake Kit
Includes: Axle, Locknut, Brake Components
For Use With: Albion 18 Series Ergonomic Precision & 110 Series Kingpinless Swivel Casters
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347143 Mfr #: FB180500G
Item: Caster Brake KitIncludes: Axle, Locknut, Brake Components
For Use With: Albion 18 Series Ergonomic Precision & 110 Series Kingpinless Swivel CastersWheel Dia.: 5"
Material: steelFrame Finish: Zinc Plated
Caster Brake Type: Side StrapCountry of Origin (subject to change): China

Description

Caster Brake, Tread Face Contact Lock, Foot Operated, For Use On 5 Inch Swivel Casters Number G1463865 and G2169291, Zinc Plated Steel Construction

Reviews