KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Brake Kit, Tread Lock, 8 in, Steel

VALUE BRAND| Zoro #: G1481487| Mfr #: FB180800

$4.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Caster Brake Kit
Includes: Axle, Locknut, Brake Components
For Use With: Albion 18 Series Ergonomic Precision & 110 Series Kingpinless Swivel Casters
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1481487 Mfr #: FB180800
Item: Caster Brake KitIncludes: Axle, Locknut, Brake Components
For Use With: Albion 18 Series Ergonomic Precision & 110 Series Kingpinless Swivel CastersWheel Dia.: 8"
Material: steelFrame Finish: Zinc Plated
Caster Brake Type: Side StrapCountry of Origin (subject to change): China

Description

Caster Brake, Tread Face Contact Lock, Foot Operated, For Use On 8 Inch Swivel Casters Number 4DE83 and G1808353, Zinc Plated Steel Construction

Reviews