Caster Brk Kit, Side Cam Pinch, 4, 5, 6, 8 in

VALUE BRAND| Zoro #: G1031265| Mfr #: WK405101

$18.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wheel Dia.: 4", 5", 6", 8"
For Use With: Albion 16 Series & 12 Series Industrial and Commercial All Purpose Swivel Casters
Caster Brake Type: Side Cam
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1031265 Mfr #: WK405101
Wheel Dia.: 4", 5", 6", 8"For Use With: Albion 16 Series & 12 Series Industrial and Commercial All Purpose Swivel Casters
Caster Brake Type: Side CamIncludes: Axle, Locknut, Brake Components
Frame Finish: Zinc PlatedMaterial: steel
Country of Origin (subject to change): China

Description

Cam Type, Wheel Dia. (In.) 4, 5, 6 and 8, Zinc Plated Finish, For Use With Swivel Casters

Reviews