KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, 1-1/2 in W, Fits 1/2 in Axle

VALUE BRAND| Zoro #: G0292503| Mfr #: VG0410112

$39.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spanner Bushing: Included
Load Rating: 800 lb.
Includes: Spanner Bushing, Grease Fitting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0292503 Mfr #: VG0410112
Spanner Bushing: IncludedLoad Rating: 800 lb.
Includes: Spanner Bushing, Grease FittingCaster Load Rating Range: Light-Medium Duty
Fits Axle Dia.: 1/2"Caster Core Material: Cast Iron
Bore Dia.: 1/2", 3/4"Non-Marking: No
Durometer: Brinell 145Caster Wheel Bearings: Roller
Core Color: GrayCaster Wheel Shape: V-Groove
Wheel Dia.: 4"Caster Temp. Range Available: Yes
Item: Caster WheelWheel Color: Gray
Caster Wheel/Tread Material: Cast IronWheel Width: 1-1/2"
Hub Length: 1-3/4"Resistant To: Chemicals, Most Acids, Oil
Caster Temp. Range: Up to 800 Degrees FCountry of Origin (subject to change): China

Description

Caster Wheel, Load Rating 800 lb., Wheel Dia. 4 In., Wheel Width 1-1/2 In., Caster Wheel/Tread Material Cast Iron, Wheel Color Gray, Caster Core Material Cast Iron, Hub Length 1-3/4 In., Fits Axle Dia. 1/2 In., Spanner Bushing Included, Core Color Gray, Roller Caster Wheel Bearings, Durometer Brinell 145, Resistant To Chemicals, Most Acids, Oil, Bore Dia. 1/2 In., 3/4 In., Includes Spanner Bushing, Grease Fitting, Caster Temp. Range Available Yes, Caster Temp. Range Up to 800 Degrees F

Reviews