Caster Wheel, 1000 lb., 5 D x 2 In.

VALUE BRAND| Zoro #: G2182695| Mfr #: 2RZD1

$28.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spanner Bushing: Included
Load Rating: 1000 lb.
Includes: Bearing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2182695 Mfr #: 2RZD1
Spanner Bushing: IncludedLoad Rating: 1000 lb.
Includes: BearingCaster Load Rating Range: Medium-Duty
Fits Axle Dia.: 1/2"Caster Core Material: Polyurethane
Bore Dia.: 1/2"Non-Marking: Yes
Durometer: 75 Shore DCaster Wheel Bearings: Ball
Core Color: GreenCaster Wheel Shape: Crown
Wheel Dia.: 5"Caster Temp. Range Available: No
Item: Caster WheelWheel Color: Green
Caster Wheel/Tread Material: PolyurethaneWheel Width: 2"
Hub Length: 2-3/16"Resistant To: Water, Oil, Chemicals, Acids
Country of Origin (subject to change): Taiwan, Province of China

Description

Caster Wheel, Load Rating 1000 lb., Wheel Dia. 5 In., Wheel Width 2 In., Wheel Material Polyurethane, Wheel Color Green, Core Material Polyurethane, Hub Length 2-3/16 In., Fits Axle 1/2 In., Spanner Bushing Included, Core Color Black, Precision Ball Wheel Bearings, Temp. Range -40 Degrees to 180 Degrees F, Durometer 60 Shore D, Resistant To Water, Oil, Chemicals, Most Acids, Bore Dia. 1/2 In.

Reviews