KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, 1050 lb., 5 D x 2 In.

VALUE BRAND| Zoro #: G0262385| Mfr #: 2RZD4

$23.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spanner Bushing: Included
Load Rating: 1050 lb.
Includes: Bearing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0262385 Mfr #: 2RZD4
Spanner Bushing: IncludedLoad Rating: 1050 lb.
Includes: BearingCaster Load Rating Range: Medium-Duty
Fits Axle Dia.: 1/2"Caster Core Material: Aluminum
Bore Dia.: 1/2"Non-Marking: Yes
Durometer: 98 Shore ACaster Wheel Bearings: Roller
Core Color: GrayCaster Wheel Shape: Standard
Wheel Dia.: 5"Caster Temp. Range Available: No
Item: Caster WheelWheel Color: Blue
Caster Wheel/Tread Material: PolyurethaneWheel Width: 2"
Hub Length: 2-3/16"Resistant To: Water, Oil, Chemicals, Acids
Country of Origin (subject to change): China

Description

Caster Wheel, Load Rating 1050 lb., Wheel Dia. 5 In., Wheel Width 2 In., Caster Wheel/Tread Material Polyurethane, Wheel Color Blue, Caster Core Material Aluminum, Hub Length 2-3/16 In., Fits Axle Dia. 1/2 In., Spanner Bushing Included, Core Color Gray, Roller Caster Wheel Bearings, Durometer 98 Shore A, Resistant To Water, Oil, Chemicals, Acids, Bore Dia. 1/2 In., Includes Bearing, Caster Temp. Range Available No, Non-Marking Yes, Caster Wheel Shape Standard

Reviews