KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, 125 lb., 5 D x 1 In.

VALUE BRAND| Zoro #: G1171843| Mfr #: 2RYX8

$2.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spanner Bushing: Not Included
Load Rating: 125 lb.
Includes: Spanner Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1171843 Mfr #: 2RYX8
Spanner Bushing: Not IncludedLoad Rating: 125 lb.
Includes: Spanner BushingCaster Load Rating Range: Light-Duty
Fits Axle Dia.: 5/16"Caster Core Material: Rubber
Bore Dia.: 5/16"Durometer: 95 Shore A
Caster Wheel Bearings: PlainCore Color: Black
Caster Wheel Shape: StandardWheel Dia.: 5"
Caster Temp. Range Available: NoItem: Caster Wheel
Wheel Color: BlackCaster Wheel/Tread Material: Rubber
Wheel Width: 1"Hub Length: 1-1/8"
Resistant To: Water, Oil, Chemicals, AcidsCountry of Origin (subject to change): China

Description

Caster Wheel, Load Rating 125 lb., Wheel Dia. 5 In., Wheel Width 1 In., Caster Wheel/Tread Material Rubber, Wheel Color Black, Caster Core Material Rubber, Hub Length 1-1/8 In., Fits Axle Dia. 5/16 In., Spanner Bushing Not Included, Core Color Black, Plain Caster Wheel Bearings, Durometer 95 Shore A, Resistant To Water, Oil, Chemicals, Acids, Bore Dia. 5/16 In., Includes Spanner Bushing, Caster Temp. Range Available No, Caster Wheel Shape Standard

Reviews