Caster Wheel, 140 lb., 4 D x 1 In.

VALUE BRAND| Zoro #: G1948371| Mfr #: 2RZF9

$2.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Includes: Bearing
Item: Caster Wheel
Core Color: Black
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1948371 Mfr #: 2RZF9
Caster Wheel Shape: StandardItem: Caster Wheel
Caster Core Material: PolyolefinLoad Rating: 140 lb.
Caster Wheel/Tread Material: PolyolefinCore Color: Black
Caster Load Rating Range: Light-DutySpanner Bushing: Not Included
Fits Axle Dia.: 5/16"Wheel Dia.: 4"
Bore Dia.: 1/4"Wheel Width: 1"
Durometer: 75 Shore DCaster Temp. Range Available: No
Resistant To: Water, Oil, Chemicals, AcidsCaster Wheel Bearings: Plain
Wheel Color: BlackCountry of Origin (subject to change): China

Product Description

Caster Wheel, Load Rating 140 lb., Wheel Dia. 4 In., Wheel Width 1 In., Wheel Material Polyolefin, Wheel Color Black, Core Material polyolefin, Hub Length 1-1/8 In., Fits Axle 5/16 In., Spanner Bushing Not Included, Core Color Black, Plain Bore Wheel Bearings, Temp. Range 14 Degrees to 150 Degrees F, Durometer 60-75 Shore D, Resistant To Water, Oil, Chemicals, Most Acids, Bore Dia. 1/4 In.

Product Reviews