LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Caster Wheel, 155 lb., 3-1/2 D x 1-1/4In

VALUE BRAND| Zoro #: G0959813| Mfr #: 1KA83

$5.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0959813 Mfr #: 1KA83
Item: Caster WheelWheel Dia.: 3-1/2"
Bore Dia.: 3/8"Wheel Width: 1-1/4"
Caster Wheel Shape: StandardDurometer: 85 Shore A
Caster Temp. Range Available: NoResistant To: Water, Oil, Chemicals, Acids
Caster Wheel Bearings: DelrinWheel Color: Gray
Caster Core Material: PolyolefinLoad Rating: 155 lb.
Caster Wheel/Tread Material: RubberCore Color: Gray
Caster Load Rating Range: Light-DutySpanner Bushing: Not Included
Fits Axle Dia.: 3/8"Country of Origin (subject to change): China

Product Description

Caster Wheel, Load Rating 155 lb., Wheel Dia. 3-1/2 In., Wheel Width 1-1/4 In., Wheel Material Rubber, Wheel Color Gray, Core Material Polyolefin, Hub Length 1-1/2 In., Fits Axle 3/8 In., Spanner Bushing Not Included, Core Color Gray, 2-Piece Delrin(r) Wheel Bearings, Temp. Range 14 Degrees to 150 Degrees F, Durometer 70 to 85 Shore A, Resistant To Water, Oil, Chemicals, Most Acids, Bore Dia. 3/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.