KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, 1750 lb., 6 D x 2-1/2 In.

VALUE BRAND| Zoro #: G1669324| Mfr #: 2RYZ8

$14.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spanner Bushing: Included
Load Rating: 1750 lb.
Includes: Spanner Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1669324 Mfr #: 2RYZ8
Spanner Bushing: IncludedLoad Rating: 1750 lb.
Includes: Spanner BushingCaster Load Rating Range: Medium-Duty
Fits Axle Dia.: 1/2"Caster Core Material: Phenolic
Bore Dia.: 1/2"Durometer: 95 Shore D
Caster Wheel Bearings: RollerCore Color: Black
Caster Wheel Shape: StandardWheel Dia.: 6"
Caster Temp. Range Available: NoItem: Caster Wheel
Wheel Color: BlackCaster Wheel/Tread Material: Phenolic
Wheel Width: 2-1/2"Hub Length: 2-11/16"
Resistant To: Water, Oil, Chemicals, AcidsCountry of Origin (subject to change): China

Description

Caster Wheel, Load Rating 1750 lb., Wheel Dia. 6 In., Wheel Width 2-1/2 In., Caster Wheel/Tread Material Phenolic, Wheel Color Black, Caster Core Material Phenolic, Hub Length 2-11/16 In., Fits Axle Dia. 1/2 In., Spanner Bushing Included, Core Color Black, Roller Caster Wheel Bearings, Durometer 95 Shore D, Resistant To Water, Oil, Chemicals, Acids, Bore Dia. 1/2 In., Includes Spanner Bushing, Caster Temp. Range Available No, Caster Wheel Shape Standard

Reviews