Caster Wheel, 1750 lb., 8 D x 2-1/2 In.

VALUE BRAND| Zoro #: G1418444| Mfr #: 2RYZ1

$39.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Rating: 1750 lb.
Caster Core Material: Cast Iron
Bore Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1418444 Mfr #: 2RYZ1
Load Rating: 1750 lb.Caster Core Material: Cast Iron
Bore Dia.: 1/2"Wheel Color: Black
Caster Temp. Range Available: NoSpanner Bushing: Included
Hub Length: 2-3/16"Wheel Width: 2-1/2"
Fits Axle Dia.: 1/2"Wheel Dia.: 8"
Includes: Spanner BushingCaster Load Rating Range: Medium-Duty
Core Color: BlackResistant To: Water, Oil, Chemicals, Acids
Caster Wheel Shape: StandardCaster Wheel Bearings: Roller
Caster Wheel/Tread Material: Cast IronItem: Caster Wheel
Country of Origin (subject to change): China

Description

Caster Wheel, Load Rating 1750 lb., Wheel Dia. 8 In., Wheel Width 2-1/2 In., Wheel Material Cast Iron, Wheel Color Black, Core Material cast iron, Hub Length 2-3/16 In., Fits Axle 1/2 In., Spanner Bushing Included, Core Color Black, Roller Wheel Bearings, Temp. Range 20 Degrees to 360 Degrees F, Resistant To Water, Oil, Chemicals, Most Acids, Bore Dia. 1/2 In.

Reviews