Caster Wheel, 250 lb., 3-1/2 D x 1-1/4In

VALUE BRAND| Zoro #: G0539944| Mfr #: 1KA91

$10.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0539944 Mfr #: 1KA91
Non-Marking: YesSpanner Bushing: Not Included
Caster Wheel Bearings: BallWheel Width: 1-1/4"
Item: Caster WheelWheel Dia.: 3-1/2"
Resistant To: Water, Oil, Chemicals, AcidsCaster Core Material: Polyolefin
Caster Wheel/Tread Material: PolyurethaneCore Color: Gray
Fits Axle Dia.: 3/8"Durometer: 98 Shore A
Wheel Color: BlueCaster Load Rating Range: Light-Duty
Caster Temp. Range Available: NoBore Dia.: 3/8"
Load Rating: 250 lb.Caster Wheel Shape: Crown
Country of Origin (subject to change): China

Product Description

Caster Wheel, Load Rating 250 lb., Wheel Dia. 3-1/2 In., Wheel Width 1-1/4 In., Caster Wheel/Tread Material Polyurethane, Wheel Color Blue, Caster Core Material Polyolefin, Hub Length 1-1/2 In., Fits Axle Dia. 3/8 In., Spanner Bushing Not Included, Core Color Gray, Ball Caster Wheel Bearings, Durometer 98 Shore A, Resistant To Water, Oil, Chemicals, Acids, Bore Dia. 3/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.