Caster Wheel, 3-1/2 in., 250 lb, 70 Shore A

VALUE BRAND| Zoro #: G1876226| Mfr #: XR03X2806G

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1876226 Mfr #: XR03X2806G
Durometer: 70 Shore AIncludes: Thread Guards
Caster Wheel/Tread Material: Thermoplastic RubberCaster Core Material: Polypropylene
Wheel Dia.: 3-1/2"Core Color: Gray
Caster Load Rating Range: Medium-DutyWheel Color: Gray
Wheel Width: 1-1/4"Caster Temp. Range Available: Yes
Caster Wheel Bearings: BallResistant To: Chemicals, Most Acids, Oil, Water
Caster Temp. Range: -45 Degrees to 180 Degrees FItem: Caster Wheel
Load Rating: 250 lb.Caster Wheel Shape: Donut Tread
Fits Axle Dia.: 3/8"Non-Marking: Yes
Spanner Bushing: Not IncludedBore Dia.: 3/8"
Country of Origin (subject to change): China

Product Description

Caster Wheel, Load Rating 250 lb., Wheel Dia. 3-1/2 In., Wheel Width 1-1/4 In., Wheel Material Thermoplastic Rubber, Wheel Color Gray, Core Material Polypropylene, Hub Length 1-1/2 In., Fits Axle 3/8 In., Spanner Bushing Not Included, Core Color Gray, Precision Ball Wheel Bearings, Temp. Range -45 to 180 Degrees F, Durometer 70 Shore A, Resistant To Water, Oil, Chemicals, Most Acids, Features Donut Tread, Bore Dia. 3/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.