KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, 3-1/2 in., 250 lb, 70 Shore A

VALUE BRAND| Zoro #: G0453171| Mfr #: XS03X5108

$5.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spanner Bushing: Not Included
Load Rating: 250 lb.
Caster Load Rating Range: Light-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0453171 Mfr #: XS03X5108
Spanner Bushing: Not IncludedLoad Rating: 250 lb.
Caster Load Rating Range: Light-DutyFits Axle Dia.: 1/2"
Caster Core Material: PolypropyleneBore Dia.: 1/2"
Non-Marking: YesDurometer: 70 Shore A
Caster Wheel Bearings: DelrinCore Color: Beige
Caster Wheel Shape: StandardWheel Dia.: 3-1/2"
Caster Temp. Range Available: YesItem: Caster Wheel
Wheel Color: GrayCaster Wheel/Tread Material: Thermoplastic Rubber
Wheel Width: 1-1/4"Hub Length: 1-1/2"
Resistant To: Chemicals, Most Acids, Oil, WaterCaster Temp. Range: -45 Degrees to 180 Degrees F
Country of Origin (subject to change): China

Description

Caster Wheel,Load Rating 250 lb.,Wheel Dia. 3-1/2 In.,Wheel Width 1-1/4 In.,Wheel Material Thermoplastic Rubber,Wheel Color Gray,Core Material Polypropylene,Hub Length 1-1/2 In.,Fits Axle 1/2 In.,Spanner Bushing Not Included,Core Color Gray,Self Lubricating Wheel Bearings,Temp. Range -45 to 180 Degrees F,Durometer 70 Shore A,Resistant To Water, Oil, Chemicals, Most Acids,Bore Dia. 1/2 In.

Reviews