Caster Wheel, 3-1/2 in., 250 lb, 70 Shore A

VALUE BRAND| Zoro #: G2177637| Mfr #: XS03X5108PREVG

$11.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2177637 Mfr #: XS03X5108PREVG
Resistant To: Chemicals, Most Acids, Oil, WaterWheel Color: Blue
Spanner Bushing: Not IncludedItem: Caster Wheel
Caster Temp. Range Available: YesCore Color: Tan
Caster Temp. Range: -45 Degrees to 180 Degrees FFeatures: Antimicrobial
Caster Core Material: PolypropyleneCaster Wheel/Tread Material: Thermoplastic Rubber
Non-Marking: YesDurometer: 70 Shore A
Wheel Dia.: 3-1/2"Wheel Width: 1-1/4"
Load Rating: 250 lb.Fits Axle Dia.: 1/2"
Caster Wheel Shape: StandardCaster Wheel Bearings: Delrin
Caster Load Rating Range: Medium-DutyBore Dia.: 1/2"
Country of Origin (subject to change): China

Product Description

Caster Wheel, Load Rating 250 lb., Wheel Dia. 3-1/2 In., Wheel Width 1-1/4 In., Wheel Material Thermoplastic Rubber, Wheel Color Blue, Core Material Polypropylene, Hub Length 1-1/2 In., Fits Axle 1/2 In., Spanner Bushing Not Included, Core Color Tan, Delrin(r) Wheel Bearings, Temp. Range -45 to 180 Degrees F, Durometer 70 Shore A, Resistant To Water, Oil, Chemicals, Most Acids, Features Antimicrobial, Bore Dia. 1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.